Shop All Pipette Tips & Accessories
Celltreat
Reagent Reservoir, 50mL, PK80
Mfr # 229290
Zoro # G4704007
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 50ml
- Type Sterile
- Material of Construction Polystyrene
- For Use With Pipettors
- Special Features V-Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229290
- Zoro # G4704007
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Reagent Reservoir |
Capacity | 50ml |
Type | Sterile |
Material of Construction | Polystyrene |
For Use With | Pipettors |
Special Features | V-Bottom |
Color | White |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Sterile, Material of Construction Polystyrene, Capacity 50mL, Color White, Special Features V-Bottom, For Use With Pipettors, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6717-9502)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 200µL (229019)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 300µL (229035)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- UNITED SCIENTIFIC Micropipette Tips, Low Retention, PK 1000 (P10005)
- Celltreat Pipette Tips & Accessories