Shop All Pipettors
Celltreat
Pipette, Yellow, Class A, 27 cm L, PK800
Mfr # 229201
Zoro # G3894409
original price:
$136.18
19% off
new price: $108.99
/pk 800, $0.14/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Type Serological Pipet Individually Wrapped
- Material of Construction Plastic
- Length 27 cm
- Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 27 cm |
Details
Item | Pipette |
Capacity | 1 mL |
Type | Serological Pipet Individually Wrapped |
Material of Construction | Plastic |
Class | A |
Sterile/Non-Sterile | Sterile |
Standards | ASTM E-934 |
Negative Graduations | -0.3mL |
Band Color | Yellow |
Graduation Subdivisions | 0.01 mL |
Tolerance | 2% |
Graduation Range | 0.1 to 1mL |
Description
Pipette, Serological Pipet Individually Wrapped, Capacity 1 mL, Graduation Range 0.1 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.01 mL, Negative Graduations -0.3mL, Tolerance 2 Percent, Length 27 cm, Band Color Yellow, Class A, Sterile, Standards ASTM E-934, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- CELLTREAT Pipette, Sterile, 1.1mL, PK500 (229257)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- CELLTREAT Pipette, Sterile, 10mL, PK200 (229224B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- CELLTREAT Serological Pipet, 25mL, Short, PK100 (229226B)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- Celltreat Pipettors