Shop All Pipettors
Celltreat
Pipette, Sterile, 5mL, PK500
Mfr # 229243
Zoro # G8303976
product price: $139.99
/pk 500, $0.28/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sterile
- Capacity 5 mL
- Material of Construction Polystyrene
- Length 320 mm
- Class To Deliver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 320 mm |
Details
Item | Pipette |
Type | Sterile |
Capacity | 5 mL |
Material of Construction | Polystyrene |
Class | To Deliver |
Graduation Subdivisions | 0.1 ul |
Band Color | Blue |
Tolerance | 2% |
Graduation Range | -3 to 5mL |
Negative Graduations | -3mL |
Description
Pipette, Sterile, Capacity 5 mL, Graduation Range -3 to 5mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 ul, Negative Graduations -3mL, Tolerance 2 Percent, Length 320 mm, Band Color Blue, Class To Deliver, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- SC JOHNSON PROFESSIONAL $ESTESOL(HAND CLEANER) 2000ML SOFTBOTTLE (SN83311)
- PERKIN ELMER Manganese Pure AS Calibration Standard, (N9303783)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- CELLTREAT Pipette, Sterile, 10mL, PK200 (229224B)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- CELLTREAT Pipette, Plastic, Purple, Class, PK90 (229230)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 25mL (229025B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- Celltreat Pipettors