Shop All Pipettors
Celltreat
Pipette, Sterile, 1.1mL, PK500
Mfr # 229257
Zoro # G8292943
product price: $76.99
/pk 500, $0.15/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.1 mL
- Type Sterile
- Material of Construction Polystyrene
- Class To Deliver
- Length 270 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 270 mm |
Details
Item | Pipette |
Capacity | 1.1 mL |
Type | Sterile |
Material of Construction | Polystyrene |
Class | To Deliver |
Graduation Range | 1.1mL |
Graduation Subdivisions | 0.1 ul |
Standards | ASTM E1043-00(2010) |
Band Color | Purple |
Tolerance | 2% |
Description
Pipette, Sterile, Capacity 1.1 mL, Graduation Range 1.1mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 ul, Tolerance 2 Percent, Length 270 mm, Band Color Purple, Class To Deliver, Standards ASTM E1043-00(2010), Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12MP USB 3.0 High-speed CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide (MU1203-BI)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- BRANSON Open End Wrench (201-118-010)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- Celltreat Pipettors