Shop All Pipettors
Celltreat
Pipette, Sterile, 10mL, PK200
Mfr # 229224B
Zoro # G7847524
product price: $67.49
/pk 200, $0.34/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sterile
- Capacity 10 mL
- Material of Construction Polystyrene
- Class To Deliver
- Length 310 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 310 mm |
Details
Item | Pipette |
Type | Sterile |
Capacity | 10 mL |
Material of Construction | Polystyrene |
Class | To Deliver |
Negative Graduations | -3mL |
Graduation Range | -3 to 10mL |
Graduation Subdivisions | 0.1 ul |
Band Color | Orange |
Tolerance | 2% |
Description
Pipette, Sterile, Capacity 10 mL, Graduation Range -3 to 10mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 ul, Negative Graduations -3mL, Tolerance 2 Percent, Length 310 mm, Band Color Orange, Class To Deliver, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Miconazole, 5 G (M81030-5.0)
- ALCONOX Alcojet, 4 LB (114018)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- CELLTREAT Serological Pipet, 25mL, Short, PK100 (229226B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 25mL (229025B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 50mL, Pk6 (5PTE9)
- Celltreat Pipettes & Pipettors