Shop All Pipettors
Celltreat
Pipette, Plastic, Red, 34.5 cm L, PK200
Mfr # 229225
Zoro # G3894366
original price:
$114.35
15% off
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serological Pipet Individually Wrapped
- Capacity 25 mL
- Material of Construction Plastic
- Length 34.5 cm
- Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 34.5 cm |
Details
Item | Pipette |
Type | Serological Pipet Individually Wrapped |
Capacity | 25 mL |
Material of Construction | Plastic |
Class | A |
Sterile/Non-Sterile | Sterile |
Tolerance | 2% |
Graduation Range | 2 to 25mL |
Negative Graduations | -10mL |
Standards | ASTM E-934 |
Graduation Subdivisions | 0.2 mL |
Band Color | Red |
Description
Pipette, Serological Pipet Individually Wrapped, Capacity 25 mL, Graduation Range 2 to 25mL, Material of Construction Plastic, Graduation Subdivisions 0.2 mL, Negative Graduations -10mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Red, Class A, Sterile, Standards ASTM E-934, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- CELLTREAT Pipette, Plastic, Purple, Class, PK90 (229230)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- CELLTREAT Pipette, Orange, Class A, 34.5 cm L, PK200 (229210)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- Celltreat Pipettors