Shop All Pipettors
Celltreat
Pipette, Plastic, Class A, 34.5 cm L, PK200
Mfr # 229225A
Zoro # G3894427
product price: $92.55
/pk 200, $0.46/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serological Pipet Individually Wrapped
- Capacity 25 mL
- Material of Construction Plastic
- Class A
- Length 34.5 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 34.5 cm |
Details
Item | Pipette |
Type | Serological Pipet Individually Wrapped |
Capacity | 25 mL |
Material of Construction | Plastic |
Class | A |
Sterile/Non-Sterile | Sterile |
Negative Graduations | -10mL |
Standards | ASTM E-934 |
Graduation Subdivisions | 0.2 mL |
Graduation Range | 2 to 25mL |
Tolerance | 2% |
Band Color | Red |
Description
Pipette, Serological Pipet Individually Wrapped, Capacity 25 mL, Graduation Range 2 to 25mL, Material of Construction Plastic, Graduation Subdivisions 0.2 mL, Negative Graduations -10mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Red, Class A, Sterile, Standards ASTM E-934, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- CELLTREAT Pipette, Orange, Class A, 34.5 cm L, PK200 (229210)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- CELLTREAT Serological Pipet, 25mL, Short, PK100 (229226B)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- Celltreat Pipettors