Shop All Pipettors
Celltreat
Pipette, Orange, Class A, 34.5 cm L, PK200
Mfr # 229210
Zoro # G3894375
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serological Pipet Individually Wrapped
- Capacity 10 mL
- Material of Construction Plastic
- Class A
- Length 34.5 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 34.5 cm |
Details
Item | Pipette |
Type | Serological Pipet Individually Wrapped |
Capacity | 10 mL |
Material of Construction | Plastic |
Class | A |
Sterile/Non-Sterile | Sterile |
Graduation Range | 1 to 10mL |
Standards | ASTM E-934 |
Negative Graduations | -3ml |
Tolerance | 2% |
Band Color | Orange |
Graduation Subdivisions | 0.1 mL |
Description
Pipette, Serological Pipet Individually Wrapped, Capacity 10 mL, Graduation Range 1 to 10mL, Material of Construction Plastic, Graduation Subdivisions 0.1 mL, Negative Graduations -3mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Orange, Class A, Sterile, Standards ASTM E-934, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 500ml, 4/PK (F12416-0015)
- ARGOS TECHNOLOGIES Divider Box, Cardboard, 81 Place Cell, PK12 (R3018)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 25mL (229025B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- CELLTREAT Extended Length Low Retention Filter Pipette Tips, Sterile, 1000uL (229022)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- Celltreat Pipettes & Pipettors