Shop All Pipettors
Celltreat
Pipette, Green, Class A, 27.2 cm L, PK600
Mfr # 229202
Zoro # G3894390
product price: $98.19
/pk 600, $0.16/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 mL
- Type Serological Pipet Individually Wrapped
- Material of Construction Plastic
- Class A
- Length 27.2 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 27.2 cm |
Details
Item | Pipette |
Capacity | 2 mL |
Type | Serological Pipet Individually Wrapped |
Material of Construction | Plastic |
Class | A |
Sterile/Non-Sterile | Sterile |
Tolerance | 2% |
Standards | ASTM E-934 |
Graduation Range | 0.02 to 2mL |
Negative Graduations | -0.6mL |
Graduation Subdivisions | 0.02 mL |
Band Color | Green |
Description
Pipette, Serological Pipet Individually Wrapped, Capacity 2 mL, Graduation Range 0.02 to 2mL, Material of Construction Plastic, Graduation Subdivisions 0.02 mL, Negative Graduations -0.6mL, Tolerance 2 Percent, Length 27.2 cm, Band Color Green, Class A, Sterile, Standards ASTM E-934, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Acrylic Buret, 50mL (564715-0050)
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- CHEMETRICS Iron total & soluble CHEMets visual Test Kit and Refill tests, 30PK (K-6010)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- CELLTREAT Pipette, Sterile, 1.1mL, PK500 (229257)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Pipette, Plastic, Class A, 34.5 cm L, PK200 (229225A)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NLTW-1000)
- Celltreat Pipettes & Pipettors