Shop All Lab Dishes
Celltreat
Petri Dish, Polystyrene, 16mL, 4 Well, PK500
Mfr # 229684
Zoro # G3894549
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 4
- Volume Capacity 16 mL
- Working Volume Per Well 4mL
- Culture Area Per Well 13.75cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229684
- Zoro # G3894549
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Number of Wells | 4 |
Volume Capacity | 16 mL |
Working Volume Per Well | 4mL |
Culture Area Per Well | 13.75cm2 |
Working Volume per Well | 4 mL |
Culture Area per Well | 14.1 sq cm |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 4, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 4 mL, Culture Area per Well 14.1 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- BLACK SWAN Round Toilet Bolt Caps (13350)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- CELLTREAT Petri Dish, Non-Treated, PK960 (229638)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- CELLTREAT CELLTREAT® 60mm x 15mm Petri Dish w/Grip Ring, Sterile (229663)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Square Well, V-Bottom, Non-sterile (229574)
- CELLTREAT Petri Dish, Non-Treated, 21cm2, PK500 (229663)
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 1.0mL, PP, Round Well, V-Bottom, Non-sterile (229570)
- Celltreat Lab Dishes