Shop All Lab Dishes
Celltreat
Petri Dish, Polystyrene, 15mL, 3 Well, PK500
Mfr # 229683
Zoro # G3894558
product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Volume Capacity 15 mL
- Working Volume Per Well 5mL
- Culture Area Per Well 18.33cm2
- Number of Wells 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229683
- Zoro # G3894558
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Volume Capacity | 15 mL |
Working Volume Per Well | 5mL |
Culture Area Per Well | 18.33cm2 |
Number of Wells | 3 |
Working Volume per Well | 5 mL |
Culture Area per Well | 18.9 sq cm |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 3, Material Polystyrene, Volume Capacity 15 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 5 mL, Culture Area per Well 18.9 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- CELLTREAT Petri Dish, Non-Treated, PK960 (229638)
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- CELLTREAT Tissue Culture Plate, Sterile, 12-Well (229111)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 60mmx15mm (229661)
- HEATHROW SCIENTIFIC Diamond Boat, 5mL, Anti-Static, Wht, PK500 (HS1425AA)
- Celltreat Labware