Shop All Lab Dishes
Celltreat
Petri Dish, Polystyrene, 15mL, 1 Well, PK500
Mfr # 229697
Zoro # G3894591
original price:
$126.04
34% off
new price: $82.49
/pk 500, $0.16/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Dimensions 100 mm x 15 mm
- Culture Area Per Well 55cm2
- Volume Capacity 16 mL
- Working Volume Per Well 15mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229697
- Zoro # G3894591
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Culture Area Per Well | 55cm2 |
Volume Capacity | 16 mL |
Working Volume Per Well | 15mL |
Number of Wells | 1 |
Culture Area per Well | 55 sq cm |
Working Volume per Well | 15 to 16 mL |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 15 to 16 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- CELLTREAT Petri Dish, Non-Treated, PK960 (229638)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 60mmx15mm (229661)
- CELLTREAT CELLTREAT® 60mm x 15mm Petri Dish w/Grip Ring, Sterile (229663)
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- CELLTREAT CELLTREAT® 10µl Inoculating Loop, Individual Pack, Sterile, Blue, 221mm, 600/Case (229612)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- Celltreat Lab Dishes