Shop All Lab Dishes
Celltreat
Petri Dish, Polystyrene, 14mL, 2 Well, PK500
Mfr # 229682
Zoro # G3894567
product price: $132.99
/pk 500, $0.27/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Culture Area Per Well 27.5cm2
- Number of Wells 2
- Dimensions 100 mm x 15 mm
- Volume Capacity 14 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229682
- Zoro # G3894567
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Culture Area Per Well | 27.5cm2 |
Number of Wells | 2 |
Volume Capacity | 14 mL |
Working Volume Per Well | 7mL |
Working Volume per Well | 7 to 8 mL |
Culture Area per Well | 28.3 sq cm |
Product Type | Petri Dish |
RNase/DNase Free | Yes |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 2, Material Polystyrene, Volume Capacity 14 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 7 to 8 mL, Culture Area per Well 28.3 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 60mmx15mm (229661)
- CELLTREAT CELLTREAT® 48 Well Non-treated Plate with Lid, Individual, Sterile (229548)
- CELLTREAT Non-treated Plate, Sterile, 1-Well (229501)
- CELLTREAT CELLTREAT® 10µl Inoculating Loop, Individual Pack, Sterile, Blue, 221mm, 600/Case (229612)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- CELLTREAT CELLTREAT® 60mm x 15mm Petri Dish w/Grip Ring, Sterile (229663)
- Celltreat Lab Dishes