Shop All Lab Dishes
Celltreat
Petri Dish, Polystyrene, 1 Well, PK500
Mfr # 229695
Zoro # G3894600
product price: $86.29
/pk 500, $0.17/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Working Volume Per Well 15mL
- Dimensions 100 mm x 15 mm
- Culture Area Per Well 55cm2
- Number of Wells 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229695
- Zoro # G3894600
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Working Volume Per Well | 15mL |
Culture Area Per Well | 55cm2 |
Number of Wells | 1 |
Volume Capacity | 16 mL |
Working Volume per Well | 15 to 16 mL |
Culture Area per Well | 55 sq cm |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 15 to 16 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 15 mm, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- CELLTREAT Petri Dish, Sterile, 150mmx15mm (229656)
- CELLTREAT Petri Dish, 100 x 20mm, 15 to 16mL, PK300 (229623)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 150mmx25mm (229652)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- Celltreat Labware