Shop All Lab Dishes
Celltreat
Petri Dish, Polystyrene, 1 Well, PK300
Mfr # 229692
Zoro # G3894585
product price: $82.59
/pk 300, $0.28/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Culture Area Per Well 55cm2
- Volume Capacity 16 mL
- Dimensions 100 mm x 15 mm
- Number of Wells 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229692
- Zoro # G3894585
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Culture Area Per Well | 55cm2 |
Volume Capacity | 16 mL |
Number of Wells | 1 |
Working Volume Per Well | 15mL |
Includes | Grip Ring |
Culture Area per Well | 55 sq cm |
Working Volume per Well | 15 to 16 mL |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Grip Ring, Working Volume per Well 15 to 16 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- CELLTREAT Petri Dish, 100 x 20mm, 15 to 16mL, PK300 (229623)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 3 Well, PK500 (229683)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- Celltreat Lab Dishes