Shop All Lab Dishes
Celltreat
Petri Dish, Non-Treated, PK960
Mfr # 229638
Zoro # G4704411
original price:
$134.12
19% off
new price: $107.99
/pk 960, $0.11/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 1
- Dimensions 35 mm x 10 mm
- Volume Capacity 5 mL
- Working Volume Per Well 5mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229638
- Zoro # G4704411
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 35 mm x 10 mm |
Overall Height - Metric | 10 mm |
Diameter - Metric | 35 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Number of Wells | 1 |
Volume Capacity | 5 mL |
Working Volume Per Well | 5mL |
Working Volume per Well | 5 mL |
Product Type | Petri Dish |
Culture Area per Well | 8.5 sq cm |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 35 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 5 mL, Dimensions 35 x 10 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 5 mL, Culture Area per Well 8.5 sq cm, Overall Height - Metric 10 mm, RNase/DNase Free Yes, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- CELLTREAT CELLTREAT® 150mm x 20mm Petri Dish, Sterile (229653)
- CELLTREAT Storage Plate, PP, V-Bottom, Non-sterile, 2.0mL, 96-Deep Square Well (229574)
- CELLTREAT Petri Dish, Polystyrene, 16mL, 4 Well, PK500 (229684)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 60mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-60)
- Celltreat Lab Dishes