Shop All Lab Dishes
Celltreat
Petri Dish, Non-Treated, 55cm2, PK500
Mfr # 229693
Zoro # G4684897
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Working Volume Per Well 15 to 16mL
- Dimensions 100 mm x 15 mm
- Volume Capacity 16 mL
- Culture Area Per Well 55cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229693
- Zoro # G4684897
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Overall Height - Metric | 15 mm |
Diameter - Metric | 100 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Working Volume Per Well | 15 to 16mL |
Volume Capacity | 16 mL |
Culture Area Per Well | 55cm2 |
Includes | Grip Ring |
Number of Wells | 1 |
Working Volume per Well | 15 to 16 mL |
Culture Area per Well | 55 sq cm |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Grip Ring, Working Volume per Well 15 to 16 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- LABCHEM CHEMICAL HCL 1.0N 20L (LC153005)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 4-Place (HS206204)
- CELLTREAT CELLTREAT® 10µl Inoculating Loop, Individual Pack, Sterile, Blue, 221mm, 600/Case (229612)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- CELLTREAT Tissue Culture Plate, Sterile, 48-Well (229148)
- CELLTREAT Tissue Culture Plate, Sterile, 12-Well (229111)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK500 (229695)
- UNITED SCIENTIFIC Glass Plates, 3 x 3 In, PK 12 (GLP3X3)
- Celltreat Lab Dishes