Shop All Lab Dishes
Celltreat
Petri Dish, Non-Treated, 21cm2, PK500
Mfr # 229663
Zoro # G4653853
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Dimensions 60 mm x 15 mm
- Volume Capacity 8 mL
- Working Volume Per Well 7 to 8mL
- Number of Wells 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229663
- Zoro # G4653853
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 60 mm x 15 mm |
Diameter - Metric | 60 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Volume Capacity | 8 mL |
Working Volume Per Well | 7 to 8mL |
Number of Wells | 1 |
Culture Area Per Well | 21cm2 |
Includes | Grip Ring |
Working Volume per Well | 7 to 8 mL |
Culture Area per Well | 21 sq cm |
Product Type | Petri Dish |
RNase/DNase Free | Yes |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 60 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 8 mL, Dimensions 60 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Grip Ring, Working Volume per Well 7 to 8 mL, Culture Area per Well 21 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Square Well, V-Bottom, Non-sterile (229574)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK500 (229695)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- Celltreat Lab Dishes