Shop All Lab Dishes
Celltreat
Petri Dish, 100 x 20mm, 15 to 16mL, PK300
Mfr # 229623
Zoro # G8649566
product price: $99.49
/pk 300, $0.33/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 1
- Volume Capacity 16 mL
- Dimensions 100 mm x 20 mm
- Culture Area Per Well 55cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229623
- Zoro # G8649566
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 20 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 20 mm |
Details
Item | Petri Dish |
Material | Polystyrene |
Number of Wells | 1 |
Volume Capacity | 16 mL |
Culture Area Per Well | 55cm2 |
Working Volume Per Well | 15 to 16mL |
Includes | Grip Ring |
Culture Area per Well | 55 sq cm |
Working Volume per Well | 15 to 16 mL |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 16 mL, Dimensions 100 x 20 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Grip Ring, Working Volume per Well 15 to 16 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 20 mm, RNase/DNase Free Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Stainless Steel Spatula/Chisel Wax/Cla (CYZR-986)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 150mmx25mm (229652)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Square Well, V-Bottom, Non-sterile (229574)
- CELLTREAT Tissue Culture Plate, Sterile, 48-Well (229148)
- CELLTREAT CELLTREAT® 100mm x 15mm Petri Dish w/Grip Ring, Sterile (229693)
- CELLTREAT CELLTREAT® 10µl Inoculating Loop, Individual Pack, Sterile, Blue, 221mm, 600/Case (229612)
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- Celltreat Labware