Shop All Lab Dishes
Celltreat
Non-Treated Plate w/Lid, 96 Well, PK100
Mfr # 229596
Zoro # G4682781
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 96
- Includes Lid
- Volume Capacity 0.39 mL
- Culture Area Per Well 0.33cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229596
- Zoro # G4682781
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polystyrene |
Number of Wells | 96 |
Includes | Lid |
Volume Capacity | 0.39 mL |
Culture Area Per Well | 0.33cm2 |
Working Volume Per Well | 0.075 to 0.20mL |
Culture Area per Well | 0.33 sq cm |
Working Volume per Well | 0.05 to 0.3 mL |
Product Type | Well Plate |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polystyrene, Volume Capacity 0.39 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 0.05 to 0.3 mL, Culture Area per Well 0.33 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5848)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- CELLTREAT CELLTREAT® 48 Well Non-treated Plate with Lid, Individual, Sterile (229548)
- CELLTREAT Well Tissue Culture Plate, 0.39cm2, PK100 (229197)
- CELLTREAT Petri Dish, Sterile, 150mmx15mm (229656)
- CELLTREAT Petri Dish, Non-Treated, 21cm2, PK500 (229663)
- CELLTREAT CELLTREAT® 100mm x 15mm Petri Dish w/Grip Ring, Sterile (229693)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 1.0mL, PP, Round Well, V-Bottom, Non-sterile (229570)
- Celltreat Lab Dishes