Shop All Lab Dishes
Celltreat
Non-Treated Plate, 96 Well, PK100
Mfr # 229591
Zoro # G4700114
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 96
- Culture Area Per Well 0.32cm2
- Working Volume Per Well 50 to 300uL
- Volume Capacity 0.32 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229591
- Zoro # G4700114
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polystyrene |
Number of Wells | 96 |
Culture Area Per Well | 0.32cm2 |
Working Volume Per Well | 50 to 300uL |
Volume Capacity | 0.32 mL |
Culture Area per Well | 0.32 sq cm |
Working Volume per Well | 0.05 to 0.3 mL |
Product Type | Well Plate |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polystyrene, Volume Capacity 0.32 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 0.05 to 0.3 mL, Culture Area per Well 0.32 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- ELECTRONIC SPECIALTIES BUDDY TESTER SHORT (ES230)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- CELLTREAT Non-Treated Plate, 48 Well, PK100 (229548)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 60mmx15mm (229661)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- Celltreat Labware