Shop All Lab Dishes
Celltreat
Non-Treated Plate, 96 Well, PK100
Mfr # 229590
Zoro # G4667144
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Working Volume Per Well 50 to 300uL
- Includes Lid
- Volume Capacity 0.32 mL
- Number of Wells 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229590
- Zoro # G4667144
- Country of Origin China
- Category Lab Dishes
Dimensions
Details
Item | Non-Treated Plate |
Material | Polystyrene |
Working Volume Per Well | 50 to 300uL |
Includes | Lid |
Volume Capacity | 0.32 mL |
Number of Wells | 96 |
Culture Area Per Well | 0.32cm2 |
Working Volume per Well | 0.05 to 0.3 mL |
Culture Area per Well | 0.32 sq cm |
Product Type | Well Plate |
Sterile/Non-Sterile | Sterile |
RNase/DNase Free | Yes |
Description
Non-Treated Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polystyrene, Volume Capacity 0.32 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 0.05 to 0.3 mL, Culture Area per Well 0.32 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- CELLTREAT CELLTREAT® 150mm x 20mm Petri Dish, Sterile (229653)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 1.0mL, PP, Round Well, V-Bottom, Non-sterile (229570)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- CELLTREAT Petri Dish, 100 x 20mm, 15 to 16mL, PK300 (229623)
- HEATHROW SCIENTIFIC Pour Boat, Small, White, PK500 (HS1419A)
- Celltreat Lab Dishes