Shop All Vials
Celltreat
MicroCentrifuge Tube, 1.5mL, Bag, PK1000
Mfr # 229437
Zoro # G4686062
product price: $33.59
/pk 1000, $0.03/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Length 40.18mm
- Temp. Range (F) -112 Degrees to 249.8 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 40.18mm |
Labware Outside Dia. - Metric | 10.48 mm |
Labware Length - Metric | 40.18 mm |
Outside Dia. | 10.48mm |
Body Diameter - Metric | 10.48 mm |
Overall Height - Metric | 40.18 mm |
Description
Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 10.48 mm, Nominal Capacity - English 0.05 oz, Overall Height - Metric 40.18 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Microcentrifuge Tube, Body Color Black, Graduated Yes, Graduation Increments - Metric 0.25 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- WHATMAN Polycap TC 150, 0.8/0.2 um, sterile, wit (6718-9582)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- CELLTREAT Centrifuge Tube, 15mL, Flip-Top, Bag, PK500 (229417)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1.8mL (229925)
- CELLTREAT CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case (229914)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- Celltreat Vials