Shop All Microbiology Media
Celltreat
Inoculating Needle, Yellow, PK2000
Mfr # 229615
Zoro # G4687234
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 8 45/64 in
- For Use With Dishes, Tubes
- Type Bulk Pack
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229615
- Zoro # G4687234
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 8 45/64 in |
Overall Length | 221 mm, 8 45/64 in |
Details
Material | Polypropylene |
For Use With | Dishes, Tubes |
Item | Inoculating Needle |
Type | Bulk Pack |
Color | Yellow |
Sterile/Non-Sterile | Sterile |
Application | Inoculation |
Product Type | Inoculating Needle |
Description
Inoculating Needle, Product Type Inoculating Needle, Material Polypropylene, Application Inoculation, Color Yellow, Height 8 45/64 in, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- Celltreat Microbiology Media