Shop All Microbiology Media
Celltreat
Inoculating Loop, 10 micronl, Blue, PK600
Mfr # 229612
Zoro # G4667555
original price:
$76.14
24% off
new price: $57.69
/pk 600, $0.10/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 8 45/64 in
- For Use With Dishes, Tubes
- Sterile/Non-Sterile Sterile
- Size 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229612
- Zoro # G4667555
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 8 45/64 in |
Size | 10 micron |
Overall Length | 221 mm, 8 45/64 in |
Details
Material | Polypropylene |
For Use With | Dishes, Tubes |
Item | Inoculating Loop |
Sterile/Non-Sterile | Sterile |
Type | Individual Pack |
Color | Blue |
Capacity | 10 micronl |
Application | Inoculation |
Product Type | Inoculating Loop |
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polypropylene, Application Inoculation, Color Blue, Height 8 45/64 in, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- Celltreat Microbiology Media