Shop All Microbiology Media
Celltreat
Inoculating Loop, 1 micronl, White, PK600
Mfr # 229602
Zoro # G4704357
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 8 37/64 in
- For Use With Dishes, Tubes
- Overall Length 8 37/64 in, 218 mm
- Capacity 1 micronl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229602
- Zoro # G4704357
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 8 37/64 in |
Overall Length | 8 37/64 in, 218 mm |
Size | 1 micron |
Details
Material | Polypropylene |
For Use With | Dishes, Tubes |
Item | Inoculating Loop |
Capacity | 1 micronl |
Color | White |
Sterile/Non-Sterile | Sterile |
Type | Individual Pack |
Application | Inoculation |
Product Type | Inoculating Loop |
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polypropylene, Application Inoculation, Color White, Height 8 37/64 in, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- EDU-LABS Lab Dissecting Probe and Seeker, 5 (ELZR-0003)
- Celltreat Microbiology Media