Shop All Beakers & Pitchers
Celltreat
Fernbach Flask, 3L, Vent, Plain, PK4
Mfr # 229870
Zoro # G4666514
product price: $208.99
/pk 4, $52.25/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 3 L
- Labware Basic Material Plastic
- Labware Body Material Polycarbonate
- Graduation Subdivisions 250 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229870
- Zoro # G4666514
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 250 mm |
Mouth Size | Wide |
Body Diameter - Metric | 230 mm |
Overall Height - Metric | 250 mm |
Description
Fernbach Flask, Capacity - Metric 4 L, Capacity - English 1.06 gal, Flask Type Fernbach, Overall Height - Metric 250 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Angled, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Wide, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- CELLTREAT Tissue Culture Flask, 25cm2, PK200 (229330)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 400mL (230516)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 100mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010100)
- Celltreat Beakers & Pitchers