Shop All Beakers & Pitchers
Celltreat
Fernbach Flask, 3L, Vent, Baffled, PK4
Mfr # 229875
Zoro # G4705906
product price: $230.99
/pk 4, $57.75/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 3 L
- Labware Basic Material Plastic
- Labware Body Material Polycarbonate
- Graduation Subdivisions 250 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229875
- Zoro # G4705906
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 250 mm |
Overall Height - Metric | 250 mm |
Mouth Size | Wide |
Body Diameter - Metric | 230 mm |
Description
Fernbach Flask, Capacity - Metric 4 L, Capacity - English 1.06 gal, Flask Type Fernbach, Overall Height - Metric 250 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Angled, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Wide, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Suspension Culture Flask, 25mL, Vent, PK200 (229500)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 150mL (230514)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- Celltreat Labware