Shop All Beakers & Pitchers
Celltreat
Fernbach Flask, 2L, Vent, Baffled, PK6
Mfr # 229865
Zoro # G4663102
product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Labware Basic Material Plastic
- Labware Body Material Polycarbonate
- Graduation Subdivisions 100 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229865
- Zoro # G4663102
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 204 mm |
Mouth Size | Wide |
Body Diameter - Metric | 203 mm |
Overall Height - Metric | 204 mm |
Description
Fernbach Flask, Capacity - Metric 2.4 L, Capacity - English 81.15 fl oz, Flask Type Fernbach, Overall Height - Metric 204 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Angled, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 400mL (230516)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- CELLTREAT Tissue Culture Flask, 25cm2, PK200 (229330)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- Celltreat Labware