Shop All Beakers & Pitchers
Celltreat
Erlenmeyer Flask, 2L, Vent, Plain, PK6
Mfr # 229850
Zoro # G4697786
product price: $255.99
/pk 6, $42.67/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Labware Basic Material Plastic
- Labware Body Material Polycarbonate
- Graduation Subdivisions 100 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229850
- Zoro # G4697786
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 260 mm |
Mouth Size | Wide |
Overall Height - Metric | 260 mm |
Body Diameter - Metric | 163 mm |
Description
Erlenmeyer Flask, Capacity - Metric 2.2 L, Capacity - English 74.39 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 260 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Angled, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- ZORO SELECT Carboy, Wide Mouth, 5L, HDPE, Translucent (208675-0005)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- Celltreat Beakers & Pitchers