Shop All Beakers & Pitchers
Celltreat
Erlenmeyer Flask, 2L, Vent, Baffled, PK6
Mfr # 229855
Zoro # G4687435
product price: $211.99
/pk 6, $35.33/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Labware Basic Material Plastic
- Labware Body Material Polycarbonate
- Graduation Subdivisions 100 mL
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229855
- Zoro # G4687435
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 260 mm |
Overall Height - Metric | 260 mm |
Body Diameter - Metric | 163 mm |
Mouth Size | Wide |
Description
Erlenmeyer Flask, Capacity - Metric 2.2 L, Capacity - English 74.39 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 260 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Angled, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- Celltreat Labware