Shop All Test Tube Racks & Holders
Celltreat
Centrifuge Tube Rack, Green, 23cm L, PK5
Mfr # 229429
Zoro # G3894801
product price: $51.39
/pk 5, $10.28/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Green
- Number of Compartments 25
- Length 9 1/16 in
- For Use With Centrifuge Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229429
- Zoro # G3894801
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Length | 9 1/16 in |
Width | 7 31/64 in |
Height | 1 3/8 in |
Overall Width | 7 1/2 in |
Compartment Length | 1 1/4 in |
Overall Length | 9 1/8 in |
Compartment Width | 1 1/4 in |
Details
Item | Tube Rack |
Material | Polypropylene |
Color | Green |
Number of Compartments | 25 |
For Use With | Centrifuge Tubes |
Autoclavable | Yes |
Lab Rack Capacity | Holds 30 Test Tubes |
Product Type | Test Tube Rack |
Holding Capacity | Holds 30 Test Tubes |
Total Holding Capacity | (30) Tubes |
Compatible Product Type | 25 mL Centrifuge Tubes, 50mL Centrifuge Tubes |
Description
Item Tube Rack, Number of Compartments 25, Autoclavable Yes, Material Polypropylene, Green, Height 1 3/8 in, Length 9 1/16 in, Width 7 31/64 in, For Use With Centrifuge Tubes, Includes Not Applicable, Lab Rack Capacity Holds 30 Test Tubes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Atom Arc 7018Mo 332In 14In 50Lb Electrode (255023319)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- CELLTREAT Tube Stand, PK5 (229409)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- OHAUS Module Block Solid Double (OH-30400166)
- Celltreat Test Tube Racks & Holders