Shop All Vials
Celltreat
Centrifuge Tube, Natural, 60mm L, PK100
Mfr # 229449
Zoro # G3894689
product price: $30.99
/pk 100, $0.31/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- For Use With Centrifuges
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Outside Dia. - Metric | 20 mm |
Length | 60mm |
Outside Dia. | 20mm |
Labware Length - Metric | 60 mm |
Body Diameter - Metric | 20 mm |
Overall Height - Metric | 60 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 0.16 oz, Overall Height - Metric 60 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.2 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Tubes Have Frosted Marking Spot and Engraved Graduations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamamatsu L6999-52 (L6999-52 HAMAMATSU)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- HOPKINS Hand-E Grip Funnel, 10705 (RHG10705)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT Centrifuge Tube, Natural, 41mm L, PK1000 (229442)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229479)
- CELLTREAT Centrifuge Tube, Black, 27mm Dia., PK100 (229433)
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- Celltreat Labware