Shop All Vials
Celltreat
Centrifuge Tube, Natural, 41mm L, PK1000
Mfr # 229442
Zoro # G3894716
product price: $29.99
/pk 1000, $0.03/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Color natural
- Labware Length - Metric 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Length - Metric | 41 mm |
Outside Dia. | 13mm |
Labware Outside Dia. - Metric | 13 mm |
Length | 41mm |
Overall Height - Metric | 41 mm |
Body Diameter - Metric | 13 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.05 oz, Overall Height - Metric 41 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.25 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Tubes Have Frosted Marking Spot and Engraved Graduations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Weighing Paper, Nitrogen Free, 3x3", PK500 (LEW33)
- UNITED SCIENTIFIC Right Angle Clamp W/Brass Thumb Screw, C (RCLBH1)
- BEING SCIENTIFIC Incubator (BIF-55)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229479)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1.8mL (229925)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- Celltreat Vials