Shop All Bottles & Jars
Celltreat
Centrifuge Tube Cap, Green, 29mm, PK500
Mfr # 229453
Zoro # G3894856
product price: $36.79
/pk 500, $0.07/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Mouth Narrow
- Labware Closure Material HDPE
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229453
- Zoro # G3894856
- Country of Origin China
- Category Bottles & Jars
Dimensions
Neck Size | 29mm |
Screw Closure Size | 29-14 mm |
Diameter | 35 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Mouth | Narrow |
Labware Closure Material | HDPE |
Labware Closure Liner Material | Unlined |
Labware Closure Type | Screw On |
Labware Closure Color | Green |
Closure Material | HDPE |
Special Features | Only for 15 mL Centrifuge Tubes |
Closure Type | Screw On |
Closure Color | Green |
Product Type | Screw On Cap |
Septa Included | No |
Vented | No |
Closure Liner Material | Unlined |
Closure Liner Design | Molded-In Seal Ring |
Description
Cap, Diameter 35 mm, Screw Closure Size 29-14 mm, Closure Material HDPE, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Only for 15 mL Centrifuge Tubes, Closure Liner Design Molded-In Seal Ring, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- XYRON Repositionable Adhesive, Refill, 5" (AT1606-18)
- CELLTREAT CELLTREAT® 50mL Graduated Beaker, Polypropylene, Non-sterile (230512)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229420)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CELLTREAT Bioreaction Tube Cap, Green, 17mm, PK100 (229473)
- WHEATON Bottle, Leak-Resistant, 125 ml, Pk72 (209627)
- Celltreat Bottles & Jars