Shop All Bottles & Jars
Celltreat
Centrifuge Tube Cap, Green, 29mm, PK1000
Mfr # 229425
Zoro # G3894899
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable Yes
- Special Features Only For 50mL Centrifuge Tubes
- Labware Closure Color Green
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229425
- Zoro # G3894899
- Country of Origin China
- Category Bottles & Jars
Dimensions
Neck Size | 29mm |
Diameter | 34 mm |
Screw Closure Size | 29-14 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Green |
Autoclavable | Yes |
Special Features | Only For 50mL Centrifuge Tubes |
Labware Closure Color | Green |
Labware Closure Liner Material | Unlined |
Labware Closure Type | Screw On |
Mouth | Narrow |
Labware Closure Material | HDPE |
Closure Material | HDPE |
Closure Liner Design | Molded-In Seal Ring |
Closure Liner Material | Unlined |
Product Type | Screw On Cap |
Vented | No |
Closure Type | Screw On |
Septa Included | No |
Closure Color | Green |
Description
Cap, Diameter 34 mm, Screw Closure Size 29-14 mm, Closure Material HDPE, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Only For 50mL Centrifuge Tubes, Closure Liner Design Molded-In Seal Ring, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 30mL (S371206)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- THERMO SCIENTIFIC NALGENE Nalgene 10 Ml Automatic Self-Zeroing Acr (3640-0010)
- CELLTREAT CELLTREATMulti-purpose Centrifuge Tube Stand, Reusable, Non-sterile (229409)
- CELLTREAT Centrifuge Tube Cap, Green, 17mm, PK500 (229451)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229420)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- Celltreat Bottles & Jars