Shop All Vials
Celltreat
Centrifuge Tube, Black, 27mm Dia., PK100
Mfr # 229433
Zoro # G3894908
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Graduation Range 1 to 50 mL
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 120mm |
Labware Outside Dia. - Metric | 28.7 mm |
Outside Dia. | 27mm |
Labware Length - Metric | 120 mm |
Overall Height - Metric | 120 mm |
Body Diameter - Metric | 28.7 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Black, Graduated No, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- CELLTREAT CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case (229914)
- CELLTREAT Centrifuge Tube, 120mm L, 27mm Dia., PK500 (229454)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- Celltreat Vials