Shop All Vials
Celltreat
Centrifuge Tube, Black, 120mm L, PK100
Mfr # 229431
Zoro # G3894935
product price: $57.75
/pk 100, $0.58/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Outside Dia. - Metric 16.6 mm
- Graduation Subdivisions 0.5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Outside Dia. - Metric | 16.6 mm |
Labware Length - Metric | 120 mm |
Length | 120mm |
Outside Dia. | 15mm |
Body Diameter - Metric | 16.6 mm |
Overall Height - Metric | 120 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Black, Graduated No, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- PREVAL $PLASTIC BOTTLES 3oz (6pk) (PR271-1)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- CELLTREAT Centrifuge Tube, 15mL, Flip-Top, Bag, PK500 (229417)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1.8mL (229925)
- CELLTREAT Cell Culture Slide, Sterile, 8-Chamber (229168)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- CELLTREAT Centrifuge Tube, Natural, 15mm Dia., PK300 (229418)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229479)
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- Celltreat Vials