Shop All Vials
Celltreat
Centrifuge Tube, 50mL, Paperboard, PK500
Mfr # 229426
Zoro # G4692152
product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Graduation Range 0.5 to 50 mL
- Max. Relative Centrifugal Force (xG) 9,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Outside Dia. - Metric | 28.7 mm |
Labware Length - Metric | 115.64 mm |
Length | 115.64mm |
Outside Dia. | 28.7mm |
Body Diameter - Metric | 28.7 mm |
Overall Height - Metric | 115.64 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 115.64 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,400 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229479)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- CELLTREAT Centrifuge Tube, Natural, 41mm L, PK1000 (229442)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- Celltreat Labware