Shop All Vials
Celltreat
Centrifuge Tube, 50mL, Paperboard, PK500
Mfr # 229420
Zoro # G4671222
product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Capacity 50ml
- Labware Length - Metric 115.64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Length - Metric | 115.64 mm |
Length | 115.64mm |
Labware Outside Dia. - Metric | 28.7 mm |
Outside Dia. | 28.7mm |
Body Diameter - Metric | 28.7 mm |
Overall Height - Metric | 115.64 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 115.64 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- ORS NASCO Repair Part - Heating Element Kits for DryRod Type 300 Oven (382-1250500)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- CELLTREAT CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case (229914)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- CELLTREAT Centrifuge Tube, 120mm L, 27mm Dia., PK500 (229454)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- Celltreat Vials