Shop All Vials
Celltreat
Centrifuge Tube, 50mL, Foam Rack, PK300
Mfr # 229422
Zoro # G4662192
product price: $76.99
/pk 300, $0.26/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Tube Type Centrifuge Tube
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Length - Metric | 115.64 mm |
Labware Outside Dia. - Metric | 28.7 mm |
Length | 115.64mm |
Outside Dia. | 28.7mm |
Body Diameter - Metric | 28.7 mm |
Overall Height - Metric | 115.64 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 115.64 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- RPI Choline Chloride, 250g (C41040-250.0)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- CELLTREAT Cell Culture Slide, Sterile, 8-Chamber (229168)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- CELLTREAT Centrifuge Tube, Black, 27mm Dia., PK100 (229433)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1.8mL (229925)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- Celltreat Vials