Shop All Vials
Celltreat
Centrifuge Tube, 50mL, Bag, PK500
Mfr # 229430
Zoro # G4682623
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Length - Metric 118.14 mm
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Length - Metric | 118.14 mm |
Length | 118.14mm |
Labware Outside Dia. - Metric | 28.7 mm |
Outside Dia. | 28.7mm |
Overall Height - Metric | 118.14 mm |
Body Diameter - Metric | 28.7 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 118.14 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 6,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- CHEMGLASS Connector, Hook (CG-9262-01)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- CELLTREAT CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case (229914)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- UNITED SCIENTIFIC Vial Rack, 50x20ml, 2/pk, 2PK (224806)
- Celltreat Labware