Shop All Vials
Celltreat
Centrifuge Tube, 41mm, 13mm Dia., PK1000
Mfr # 229441
Zoro # G3894725
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Material of Construction polypropylene
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 13mm |
Labware Length - Metric | 41 mm |
Length | 41mm |
Labware Outside Dia. - Metric | 13 mm |
Overall Height - Metric | 41 mm |
Body Diameter - Metric | 13 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.05 oz, Overall Height - Metric 41 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.25 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Tubes Have Frosted Marking Spot and Engraved Graduations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- QUINCY LAB Incubator, Steel Door (12-180)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- Celltreat Vials