Shop All Vials
Celltreat
Centrifuge Tube, 15mL, Foam Rack, PK300
Mfr # 229412
Zoro # G4671003
product price: $76.85
/pk 300, $0.26/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Tolerance +/-2%
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 16.6mm |
Labware Length - Metric | 120.23 mm |
Labware Outside Dia. - Metric | 16.6 mm |
Length | 120.23mm |
Body Diameter - Metric | 16.6 mm |
Overall Height - Metric | 120.23 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #15 (RST15-S)
- CELLTREAT Cell Culture Slide, Sterile, 8-Chamber (229168)
- CELLTREAT Centrifuge Tube, 120mm L, 27mm Dia., PK500 (229454)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- Celltreat Vials