Shop All Bottles & Jars
Celltreat
Centrifuge Bottle, 500mL, 7cm D, PK2
Mfr # 229468
Zoro # G3894987
product price: $32.19
/pk 2, $16.10/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 17cm
- Width 7cm
- Autoclavable Yes
- Depth 7cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229468
- Zoro # G3894987
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 17cm |
Width | 7cm |
Depth | 7cm |
Labware Height - Metric | 17 cm |
Labware Depth - Metric | 7 cm |
Diameter | 70 mm |
Labware Width - Metric | 7 cm |
Mouth Size | Narrow |
Overall Height - Metric | 170 mm |
Overall Width - Metric | 70 mm |
Body Diameter - Metric | 70 mm |
Overall Depth - Metric | 70 mm |
Description
Centrifuge Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric 70 mm, Bottle Type Centrifuge, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CELLTREAT CELLTREAT® 15mL Centrifuge Tube, Flip Top Cap - Bag, Sterile (229417)
- CELLTREAT Solution Bottle, Sterile, 500mL (229784)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229420)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- Celltreat Bottles & Jars