Shop All Lab Filter Systems
Celltreat
CELLTREAT® 500ml Filter System, 0.45µm PES Filter, 90mm Diameter, Sterile, 12/Case
Mfr # 229703
Zoro # G905295041
product price: $264.99
/ea
Free Shipping & Returns
$264.99
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
- Brand Celltreat
- MFR # 229703
- Zoro # G905295041
- UPC # 810025330972
- Country of Origin China
- Category Lab Filter Systems
Description
Celltreat 500ml filter system, 0.45m pes filter, 90mm diameter, sterile, 12/case features: 500ml filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration 90mm diameter membrane has 44% more filtration area than previous membrane easy-to-read molded graduations marks on bottle top filter bold easy-to-read printed membrane and pore size for easy identification curved bottle design for easy handling printed lot number and expiration date on every bottle top improved filter support provides faster flow rates angled hose barb adapter fits three size hose diameters and prevents the filter from tipping polyethersulfone (pes) membrane is for high flow and low binding 0.45m pes membrane ideal for solution clarification filter systems include bottle top filter and solution bottle with cap
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
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2614 with End-of-Service Life Indicator Refill Kit (2614-5000)
- Celltreat Lab Filters & Sieves