Shop All Lab Filter Systems
Celltreat
CELLTREAT® 500ml Bottle Top Filter, 0.22µm PES Filter, 90mm Diameter, Sterile, 24/Case
Mfr # 229717
Zoro # G304950077
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229717
- Zoro # G304950077
- UPC # 810025331191
- Country of Origin China
- Category Lab Filter Systems
Description
Celltreat 500ml bottle top filter, 0.22m pes filter, 90mm diameter, sterile, 24/case features: 500ml filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration 90mm diameter membrane has 44% more filtration area than previous membrane easy-to-read molded graduations marks on bottle top filter bold easy-to-read printed membrane and pore size for easy identification curved bottle design for easy handling printed lot number and expiration date on every bottle top improved filter support provides faster flow rates angled hose barb adapter fits three size hose diameters and prevents the filter from tipping polyethersulfone (pes) membrane is for high flow and low binding 0.22m pes membrane is the first choice for sterile filtration of cell culture media bottle top filters fit on celltreat solution bottles or other standard 45mm threaded solution storage bottles bottle top filters do not include solution bottles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- Celltreat Lab Filter Systems