Shop All Lab Filter Systems
Celltreat
CELLTREAT® 150ml Filter System, 0.22µm PES Filter, 50mm Diameter, Sterile, 12/Case
Mfr # 229705
Zoro # G605294665
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Celltreat
- MFR # 229705
- Zoro # G605294665
- UPC # 810025330996
- Country of Origin China
- Category Lab Filter Systems
Description
Celltreat 150ml filter system, 0.22m pes filter, 50mm diameter, sterile, 12/case features: easy-to-read molded graduations marks on bottle top filter bold easy-to-read printed membrane and pore size for easy identification curved bottle design for easy handling printed lot number and expiration date on every bottle top improved filter support provides faster flow rates angled hose barb adapter fits three size hose diameters and prevents the filter from tipping polyethersulfone (pes) membrane is for high flow and low binding 0.22m pes membrane is the first choice for sterile filtration of cell culture media filter systems include bottle top filter and solution bottle with cap
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
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- Celltreat Lab Filters & Sieves