Shop All Lab Filter Systems
Celltreat
CELLTREAT® 1000ml Filter System, 0.22µm PES Filter, 90mm Diameter, Sterile, 12/Case
Mfr # 229708
Zoro # G405294735
product price: $340.99
/ea
Free Shipping & Returns
$340.99
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
- Brand Celltreat
- MFR # 229708
- Zoro # G405294735
- UPC # 810025331023
- Country of Origin China
- Category Lab Filter Systems
Description
Celltreat 1000ml filter system, 0.22m pes filter, 90mm diameter, sterile, 12/case features: easy-to-read molded graduations marks on bottle top filter bold easy-to-read printed membrane and pore size for easy identification curved bottle design for easy handling printed lot number and expiration date on every bottle top improved filter support provides faster flow rates angled hose barb adapter fits three size hose diameters and prevents the filter from tipping polyethersulfone (pes) membrane is for high flow and low binding 0.22m pes membrane is the first choice for sterile filtration of cell culture media filter systems include bottle top filter and solution bottle with cap
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
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 15mL (230411Y)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 7" Stainless Steel (A2Z-ZR101)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- I.W TREMONT CO LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK (LEE4700)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- Celltreat Lab Filters & Sieves