Shop All Lab Strainers
Celltreat
Cell Strainer Pestle, PK50
Mfr # 229480
Zoro # G3894731
product price: $37.45
/pk 50, $0.75/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- AccessoryType Cell Strainer Pestle
- Overall Length 5 1/2 in
- For Use With Cell Strainer
- Accessory Type Cell Strainer Pestle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229480
- Zoro # G3894731
- Country of Origin China
- Category Lab Strainers
Dimensions
Length | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Cell Strainer Pestle |
AccessoryType | Cell Strainer Pestle |
For Use With | Cell Strainer |
Accessory Type | Cell Strainer Pestle |
Description
Cell Strainer Pestle, Accessory Type Cell Strainer Pestle, For Use With Cell Strainer, Overall Length 5 1/2 in, Special Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 (301705-0001)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- PERKIN ELMER Zinc/Zn, Lumina Hollow Cathode Lamp, Di (N3050191)
- CELLTREAT Cell Strainer, 4cm, 100 micronm, PK50 (229485)
- CELLTREAT Cell Strainer, 4cm L, 40 micronm, PK50 (229481)
- CELLTREAT Cell Strainer, 4cm, 70 micronm, PK50 (229483)
- BIOLOGIX USA Cell Strainer, 100um Mesh, Green, 100/pk, 100PK (162427-100)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- Celltreat Lab Strainers